Overview
Mfr description
7010048693 3M POLYESTER FILM TAPE 853,
- For industrial/occupational use only. Not for consumer sale or use.
- Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
- Transparent backing allows visibility of information protected by the tape
- Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
- Temperature resistance enables tape to perform in high temperature operations
- Aggressive acrylic adhesive provides quick stick and excellent long-term holding
- Meets several U.S. government and aerospace specifications
- Meets flammability requirements of FAR 25.853(a) Appendix F Part I (a)(1)(ii)
Specifications
- ColorTransparent
- Manufacturer Upc Number00051128999295
- UPC_NO00051128999295
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data