Motion
7010368527

3M
7010368527

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Red Color
Mi Item #09469359
MFR #7010368527
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368527

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Nylon Backing Material, Red Color
Mi Item #09469359
MFR #7010368527

Mfr description
7010368527 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Aggressive cleaning, Cleaning, Deburring, Light deburring, Metal removal, Removal of burrs, Removal of tough contaminants
  • Attachment Type
    Center Hole
  • Backing Material
    Nylon
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010368527
  • Manufacturer Upc Number
    00051115359309
  • Material Application
    Ferrous and non-ferrous metals, aluminum, high nickel and stainless steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115359309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)