Motion
7010330821

3M
7010330821

Standard Abrasives Sanding Disc - 3 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09469364
MFR #7010330821
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330821

Standard Abrasives Sanding Disc - 3 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09469364
MFR #7010330821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.85/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Metal Removal, Surface Preparation
  • Attachment Type
    Center Hole
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7010330821
  • Manufacturer Upc Number
    00051115359316
  • Material Application
    Ferrous and non-ferrous metals, aluminum, high nickel and stainless steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115359316

Overview

Mfr description
7010330821 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
  • Pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Red discs contain aluminum oxide, very fine (VFN) grade abrasive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought