Motion
7000046900 STANDARD ABRASIVES GP PLUS WHEEL 853453, 8 IN X 2 IN X 3 IN 8S F

3M
7000046900 STANDARD ABRASIVES GP PLUS WHEEL 853453, 8 IN X 2 IN X 3 IN 8S F

Standard Abrasives™ GP Plus Wheel 853453, 8 in x 2 in x 3 in 8S FIN, 2 per case
MI ITEM #09469371
MFR #7000046900 STANDARD ABRASIVES GP PLUS WHEEL 853453, 8 IN X 2 IN X 3 IN 8S F
Price$397.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046900 STANDARD ABRASIVES GP PLUS WHEEL 853453, 8 IN X 2 IN X 3 IN 8S F

Standard Abrasives™ GP Plus Wheel 853453, 8 in x 2 in x 3 in 8S FIN, 2 per case
MI ITEM #09469371
MFR #7000046900 STANDARD ABRASIVES GP PLUS WHEEL 853453, 8 IN X 2 IN X 3 IN 8S F

Mfr description
7000046900 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.73/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000046900 Standard Abrasives GP Plus Wheel 853453 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 2 in wheel thickness, and 3 in center hole diameter in an 8S FI configuration, suitable for consistent deburring and polishing.
  • Manufacturer Upc Number
    00051115332081
  • UPC_NO
    00051115332081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)