Motion
7000047113 STANDARD ABRASIVES LDW WHEEL 853733, 8 IN X 1/2 IN X 3 IN 8S

3M
7000047113 STANDARD ABRASIVES LDW WHEEL 853733, 8 IN X 1/2 IN X 3 IN 8S

Standard Abrasives™ LDW Wheel 853733, 8 in x 1/2 in x 3 in 8S FIN, 4 per case
MI ITEM #09469375
MFR #7000047113 STANDARD ABRASIVES LDW WHEEL 853733, 8 IN X 1/2 IN X 3 IN 8S
List Price$167.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047113 STANDARD ABRASIVES LDW WHEEL 853733, 8 IN X 1/2 IN X 3 IN 8S

Standard Abrasives™ LDW Wheel 853733, 8 in x 1/2 in x 3 in 8S FIN, 4 per case
MI ITEM #09469375
MFR #7000047113 STANDARD ABRASIVES LDW WHEEL 853733, 8 IN X 1/2 IN X 3 IN 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.67/each for your price

Overview

Mfr description
7000047113 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370090
  • UPC_NO
    00051115370090
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Long Description
    The 7000047113 Standard Abrasives LDW Wheel 853733 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in an 8S configuration, ideal for surface blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text