Motion
7000047126 STANDARD ABRASIVES GP PLUS WHEEL 854953, 12 IN X 1 IN X 5 IN 9S

3M
7000047126 STANDARD ABRASIVES GP PLUS WHEEL 854953, 12 IN X 1 IN X 5 IN 9S

Standard Abrasives™ GP Plus Wheel 854953, 12 in x 1 in x 5 in 9S FIN, 2 per case
Mi Item #09469391
MFR #7000047126 STANDARD ABRASIVES GP PLUS WHEEL 854953, 12 IN X 1 IN X 5 IN 9S
Price$357.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047126 STANDARD ABRASIVES GP PLUS WHEEL 854953, 12 IN X 1 IN X 5 IN 9S

Standard Abrasives™ GP Plus Wheel 854953, 12 in x 1 in x 5 in 9S FIN, 2 per case
Mi Item #09469391
MFR #7000047126 STANDARD ABRASIVES GP PLUS WHEEL 854953, 12 IN X 1 IN X 5 IN 9S

Mfr description
7000047126 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.96/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000047126 Standard Abrasives GP Plus Wheel 854953 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 1 in wheel thickness, and 5 in center hole diameter in a 9S F configuration, making it suitable for large-surface deburring and finishing.
  • Manufacturer Upc Number
    00051115370618
  • UPC_NO
    00051115370618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)