Motion
7010048694 3M HIGH TEMPERATURE NYLON FILM TAPE 855, WHITE, 1/4 IN X 72 YD,

3M
7010048694 3M HIGH TEMPERATURE NYLON FILM TAPE 855, WHITE, 1/4 IN X 72 YD,

3M™ High Temperature Nylon Film Tape 855, White, 1/4 in x 72 yd, 3.6 mil, 144 rolls per case
MI ITEM #09469393
MFR #7010048694 3M HIGH TEMPERATURE NYLON FILM TAPE 855, WHITE, 1/4 IN X 72 YD,
Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010048694 3M HIGH TEMPERATURE NYLON FILM TAPE 855, WHITE, 1/4 IN X 72 YD,

3M™ High Temperature Nylon Film Tape 855, White, 1/4 in x 72 yd, 3.6 mil, 144 rolls per case
MI ITEM #09469393
MFR #7010048694 3M HIGH TEMPERATURE NYLON FILM TAPE 855, WHITE, 1/4 IN X 72 YD,

Mfr description
7010048694 3M HIGH TEMPERATURE NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.96/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    0.25 in

Details

  • Color
    White
  • UPC_NO
    00051128999301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)