Motion
855

3M
855

Film Tape - Length: 72 yd, Width: 48 in, Thick: 3.6 mil, 0.09 mm, White
Mi Item #09469395
MFR #855
Price$751.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
855

Film Tape - Length: 72 yd, Width: 48 in, Thick: 3.6 mil, 0.09 mm, White
Mi Item #09469395
MFR #855

Mfr description
7010048695 3M HIGH TEMPERATURE NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.05/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    0, 72 yd
  • Roll Width
    0.2500 in, 6.35 mm
  • Tensile Strength
    56
  • Thickness
    3.6 mil, 0.09 mm
  • Width
    48 in

Details

  • Adhesion Strength
    55 oz/in, 60 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Nylon
  • Clean Removal
    Yes
  • Color
    White
  • Elongation at Break
    460 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010048696
  • Material
    Nylon
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    16 °C, 60 °F
  • Operating Temperature Range
    16 to 204 °C, 60 to 400 °F
  • Pattern
    Solid
  • Series
    855
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Nylon Film Tape
  • UPC_NO
    00051128999318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)