Motion
8555

3M
8555

Film Tape - Length: 72 yd, Width: 0.5 in, Thick: 7 mil, 0.17 mm, White
Mi Item #09469400
MFR #8555
Price$120.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8555

Film Tape - Length: 72 yd, Width: 0.5 in, Thick: 7 mil, 0.17 mm, White
Mi Item #09469400
MFR #8555

Mfr description
7010048721 3M HIGH TEMPERATURE NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.97/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    0, 72 yd
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    69 lb/in | 166 N/100 mm
  • Thickness
    7 mil, 0.17 mm
  • Width
    0.5 in

Details

  • Adhesion Strength
    60 oz/in, 66 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Nylon
  • Clean Removal
    Yes
  • Color
    White
  • Elongation at Break
    375 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010048723
  • Material
    Nylon
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    16 °C, 60 °F
  • Operating Temperature Range
    15.6 to 204 °C, 60 to 400 °F
  • Pattern
    Solid
  • Series
    8555
  • Shape
    Roll
  • Type
    Nylon Film Tape
  • UPC_NO
    00051128999578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)