Motion
7010294960 STANDARD ABRASIVES GP PLUS WHEEL 855753, 8 IN X 1/2 IN X 3 IN 10

3M
7010294960 STANDARD ABRASIVES GP PLUS WHEEL 855753, 8 IN X 1/2 IN X 3 IN 10

Standard Abrasives™ GP Plus Wheel 855753, 8 in x 1/2 in x 3 in 10S FIN, 4 per case
MI ITEM #09469404
MFR #7010294960 STANDARD ABRASIVES GP PLUS WHEEL 855753, 8 IN X 1/2 IN X 3 IN 10
Price$154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294960 STANDARD ABRASIVES GP PLUS WHEEL 855753, 8 IN X 1/2 IN X 3 IN 10

Standard Abrasives™ GP Plus Wheel 855753, 8 in x 1/2 in x 3 in 10S FIN, 4 per case
MI ITEM #09469404
MFR #7010294960 STANDARD ABRASIVES GP PLUS WHEEL 855753, 8 IN X 1/2 IN X 3 IN 10

Mfr description
7010294960 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.99/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010294960 Standard Abrasives GP Plus Wheel 855753 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in a 10S configuration, ideal for controlled surface conditioning.
  • Manufacturer Upc Number
    00051115370694
  • UPC_NO
    00051115370694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)