Motion
856

3M
856

Film Tape - Length: 72 yd, 65.83 m, Width: 2.0000 in, 50.80 mm, Thick: 2 mil, 0.05 mm, Transparent
Mi Item #09469409
MFR #856
Price$73.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
856

Film Tape - Length: 72 yd, 65.83 m, Width: 2.0000 in, 50.80 mm, Thick: 2 mil, 0.05 mm, Transparent
Mi Item #09469409
MFR #856

Mfr description
7010374187 3M POLYESTER FILM TAPE 856,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2 mil (0.051 mm) light duty film tape used for permanent edging and label protection
  • Tough polyester film provides abrasion and edge tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.42/each

Specifications

Dimensions

  • Container Size
    6.0000 in x 72 yd
  • Length
    65.83 m, 72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    25 lb/in | 438 N/100 mm
  • Thickness
    2 mil, 0.05 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Format
    Roll
  • Manufacturer Stock Number
    7100117286
  • Manufacturer Upc Number
    00021200960987
  • Material
    Polyester
  • Series
    856
  • Shape
    Roll
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200960987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)