Motion
7000121894

3M
7000121894

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Coarse Grade, 1.0000 in Arbor Dia.
MI ITEM #09469421
MFR #7000121894
Your Price$86.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121894

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Coarse Grade, 1.0000 in Arbor Dia.
MI ITEM #09469421
MFR #7000121894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.68/each(List $104.02)

Overview

Mfr description
7000121894 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
  • Runs smooth for less operator fatigue
  • Non-metallic nylon fibers prevent workpiece contamination, including smears and blemishes
  • Open web conforms to workpiece, preventing undercutting and gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115332197
  • UPC_NO
    00051115332197
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7000121894 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1.0000 in center hole diameter, Coarse grade, 6.0000 in wheel diameter, and 1.0000 in wheel thickness, making it ideal for aggressive deburring and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text