Motion
7000122096 STANDARD ABRASIVES MULTI-FINISH WHEEL 856192, 6 IN X 1 IN

3M
7000122096 STANDARD ABRASIVES MULTI-FINISH WHEEL 856192, 6 IN X 1 IN

Standard Abrasives™ Multi-Finish Wheel 856192, 6 in x 1 in x 1 in 2S MED, 3 per case
MI ITEM #09469423
MFR #7000122096 STANDARD ABRASIVES MULTI-FINISH WHEEL 856192, 6 IN X 1 IN
Price$104.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122096 STANDARD ABRASIVES MULTI-FINISH WHEEL 856192, 6 IN X 1 IN

Standard Abrasives™ Multi-Finish Wheel 856192, 6 in x 1 in x 1 in 2S MED, 3 per case
MI ITEM #09469423
MFR #7000122096 STANDARD ABRASIVES MULTI-FINISH WHEEL 856192, 6 IN X 1 IN

Mfr description
7000122096 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.02/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000122096 Standard Abrasives Multi-Finish Wheel 856192 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter and 1 in wheel thickness, suitable for blending and finishing applications.
  • Manufacturer Upc Number
    00051115369674
  • UPC_NO
    00051115369674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)