Motion
7000121897

3M
7000121897

Standard Abrasives Sanding Disc - 6 in Disc Diameter, 0.7500 in, 19.05 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469427
MFR #7000121897
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121897

Standard Abrasives Sanding Disc - 6 in Disc Diameter, 0.7500 in, 19.05 mm Arbor, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09469427
MFR #7000121897

Mfr description
7000121897 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
  • Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Arbor Size
    0.7500 in, 19.05 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Metal removal, Removal of burrs, Removal of tough contaminants
  • Attachment Type
    Center Hole
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000121897
  • Manufacturer Upc Number
    00051115332234
  • Material Application
    Ferrous and non-ferrous metals, aluminum, high nickel and stainless steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115332234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)