Overview
Mfr description
7010368530 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Tough HP material is stiffer and more tear-resistant than GP material and is well-suited for edge deburring and metal removal
- Aluminum Oxide cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
- Pliable open web removes burrs and surface contaminants without gouging the substrate
- Open web is load resistant, limiting buildup of debris that can clog the abrasive center hole discs come in a range of medium to large sizes to meet many different project specifications
- Red discs contain aluminum oxide, very fine (VFN) grade abrasive
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter6 in
- Manufacturer Upc Number00051115359378
- UPC_NO00051115359378
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data