Motion
7000121898 STANDARD ABRASIVES METAL FINISHING WHEEL 858882, 12 IN X 2 IN X

3M
7000121898 STANDARD ABRASIVES METAL FINISHING WHEEL 858882, 12 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 858882, 12 in x 2 in x 5 in 5A MED, 1 per case
MI ITEM #09469431
MFR #7000121898 STANDARD ABRASIVES METAL FINISHING WHEEL 858882, 12 IN X 2 IN X
List Price$811.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121898 STANDARD ABRASIVES METAL FINISHING WHEEL 858882, 12 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 858882, 12 in x 2 in x 5 in 5A MED, 1 per case
MI ITEM #09469431
MFR #7000121898 STANDARD ABRASIVES METAL FINISHING WHEEL 858882, 12 IN X 2 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$811.12/each for your price

Overview

Mfr description
7000121898 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115332241
  • UPC_NO
    50051115332246
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Long Description
    The 7000121898 Standard Abrasives Metal Finishing Wheel 858882 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 12 in wheel diameter and 2 in wheel thickness, ideal for blending and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text