Motion
7100062241

3M
7100062241

Sanding Disc - 3 in Disc Diameter, 0.1250 in, 3.17 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09469458
MFR #7100062241
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100062241

Sanding Disc - 3 in Disc Diameter, 0.1250 in, 3.17 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09469458
MFR #7100062241

Mfr description
7100062241 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Dimensions

  • Arbor Size
    0.1250 in, 3.17 mm
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    0.1250 in, 3.17 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring Threaded Parts, Edge Breaking, Edge Radiusing, Final Finishing, Grain Finishing, Light Deburring, Polishing, Satin Finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100062241
  • Manufacturer Upc Number
    00051115359538
  • Material Application
    Brass, Bronze, Ferrous and Non-Ferrous Metals, Pewter, Plated Plastics, Stainless Steel, Steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115359538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)