Motion
7100142463 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE UNITIZED WHEEL 6

3M
7100142463 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE UNITIZED WHEEL 6

Standard Abrasives™ Quick Change Silicon Carbide Unitized Wheel 632, 863225, Soft/Medium 6S Fine, TSM, 3 in x 1/4 in, 10 per case
MI ITEM #09469465
MFR #7100142463 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE UNITIZED WHEEL 6
Price$22.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142463 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE UNITIZED WHEEL 6

Standard Abrasives™ Quick Change Silicon Carbide Unitized Wheel 632, 863225, Soft/Medium 6S Fine, TSM, 3 in x 1/4 in, 10 per case
MI ITEM #09469465
MFR #7100142463 STANDARD ABRASIVES QUICK CHANGE SILICON CARBIDE UNITIZED WHEEL 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.16/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7100142463 Standard Abrasives Quick Change Silicon Carbide Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a quick-change attachment, suitable for surface conditioning.
  • Manufacturer Upc Number
    00051115351891
  • UPC_NO
    00051115351891

Overview

Mfr description
7100142463 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought