Overview
Mfr description
7000047046 STANDARD ABRASIVES S/C
- For industrial/occupational use only. Not for consumer sale or use.
- Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
- Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
- Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
- Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
- Open web is load resistant, contributing to longer abrasive service life
Specifications
- Manufacturer Upc Number00051115354885
- UPC_NO00051115354885
- Long DescriptionThe 7000047046 Standard Abrasives S/C Unitized Wheel 863273 Non-Woven & Deburring Wheel features a 6 in wheel diameter and 1/4 in wheel thickness, appropriate for precision deburring and blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data