Motion
7000121658

3M
7000121658

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09469474
MFR #7000121658
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121658

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09469474
MFR #7000121658

Mfr description
7000121658 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength ˝Fluffy˝ (HS-F) Buff and Blend material delivers outstanding results for off-hand and automated finishing processes
  • Rigid, durable construction accomplishes edge breaking, deburring and finishing edges and welds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Polishing, Satin finishing
  • Attachment Type
    Center Hole
  • Color
    Blue
  • Disc Attachment Type
    Center Hole
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000121658
  • Manufacturer Upc Number
    00051115325212
  • Material Application
    Brass, aluminum, bronze, chrome, nickel, pewter, plated plastics, stainless steel, steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115325212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)