Motion
7100104852 3M FINISH LINE KNIFELESS TAPE KTS-FL2, TRIAL SIZE, GREEN, 3.5

3M
7100104852 3M FINISH LINE KNIFELESS TAPE KTS-FL2, TRIAL SIZE, GREEN, 3.5

3M™ Finish Line Knifeless Tape KTS-FL2, Trial Size, Green, 3.5 mm x 10 m, 20/Case
Mi Item #09469516
MFR #7100104852 3M FINISH LINE KNIFELESS TAPE KTS-FL2, TRIAL SIZE, GREEN, 3.5
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104852 3M FINISH LINE KNIFELESS TAPE KTS-FL2, TRIAL SIZE, GREEN, 3.5

3M™ Finish Line Knifeless Tape KTS-FL2, Trial Size, Green, 3.5 mm x 10 m, 20/Case
Mi Item #09469516
MFR #7100104852 3M FINISH LINE KNIFELESS TAPE KTS-FL2, TRIAL SIZE, GREEN, 3.5

Mfr description
7100104852 3M FINISH LINE KNIFELESS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our #1 product set the new industry standard for finishing vehicle graphic installations without a blade. Designed to protect the substrate from blade damage.
  • Easily cuts most vinyl wrap films
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Overall Length
    11 yd
  • Overall Width
    0.14 in
  • Weight
    0.068 lb

Details

  • Manufacturer Upc Number
    00076308882297
  • Minimum Order Quantity
    20
  • UPC_NO
    00076308882297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)