Motion
7000122061

3M
7000122061

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Beige Color
Mi Item #09469536
MFR #7000122061
Price$16.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122061

Sanding Disc - 6 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Beige Color
Mi Item #09469536
MFR #7000122061

Mfr description
7000122061 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open web is flexible and pliable, so it will not gouge the substrate and sustain part geometry
  • Aluminum oxide mineral is friable and sharp, revealing fresh, sharp cutting edges for a consistent scratch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.93/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Adhesive Removal, Antique Finishing, Coating Removal, Corrosion Removal, Edge Deburring, Medium Duty Cleaning, Paint Removal, Sealant Removal
  • Backing Material
    Non-Woven
  • Coat Type
    Open Coat
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000122061
  • Manufacturer Upc Number
    00051115359095
  • Material Application
    Ferrous Alloys, Metals
  • Max Rpm
    3600 rpm
  • UPC_NO
    00051115359095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)