Motion
7010368353 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 872198, 7

3M
7010368353 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 872198, 7

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 872198, 721 3 in x 1/4 in, 10 per case
Mi Item #09469585
MFR #7010368353 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 872198, 7
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368353 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 872198, 7

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 872198, 721 3 in x 1/4 in, 10 per case
Mi Item #09469585
MFR #7010368353 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 872198, 7

Mfr description
7010368353 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
  • Harder material and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for heavier-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010368353 Standard Abrasives Quick Change TR A/O Unitized Wheel 872198 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, suitable for rapid deburring and surface conditioning.
  • Manufacturer Upc Number
    00051115352287
  • UPC_NO
    00051115352287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)