Motion
7000047055 STANDARD ABRASIVES S/C UNITIZED WHEEL 873259, 732 4 IN X 3/4

3M
7000047055 STANDARD ABRASIVES S/C UNITIZED WHEEL 873259, 732 4 IN X 3/4

Standard Abrasives™ S/C Unitized Wheel 873259, 732 4 in x 3/4 in x 1/4 in, 10 per case
MI ITEM #09469604
MFR #7000047055 STANDARD ABRASIVES S/C UNITIZED WHEEL 873259, 732 4 IN X 3/4
List Price$75.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047055 STANDARD ABRASIVES S/C UNITIZED WHEEL 873259, 732 4 IN X 3/4

Standard Abrasives™ S/C Unitized Wheel 873259, 732 4 in x 3/4 in x 1/4 in, 10 per case
MI ITEM #09469604
MFR #7000047055 STANDARD ABRASIVES S/C UNITIZED WHEEL 873259, 732 4 IN X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.42/each for your price

Overview

Mfr description
7000047055 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater versatility
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115355554
  • UPC_NO
    00051115355554
  • Overall Diameter
    4 in
  • Overall Width
    0.75 in
  • Long Description
    The 7000047055 Standard Abrasives S/C Unitized Wheel 873259 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 4 in wheel diameter and 3/4 in wheel thickness, ideal for surface conditioning and edge radiusing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text