Motion
7010330151 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873297, 7

3M
7010330151 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873297, 7

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 873297, 732 3 in x 1/8 in, 10 per case
Mi Item #09469614
MFR #7010330151 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873297, 7
Price$25.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330151 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873297, 7

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 873297, 732 3 in x 1/8 in, 10 per case
Mi Item #09469614
MFR #7010330151 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 873297, 7

Mfr description
7010330151 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.92/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330151 Standard Abrasives Quick Change TR S/C Unitized Wheel 873297 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, making it ideal for quick-change deburring and surface preparation.
  • Manufacturer Upc Number
    00051115352201
  • UPC_NO
    00051115352201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)