Motion
7010368522 STANDARD ABRASIVES BUFF AND BLEND AP DISC, 873310, 3 IN X 1/4 IN

3M
7010368522 STANDARD ABRASIVES BUFF AND BLEND AP DISC, 873310, 3 IN X 1/4 IN

Aluminum Oxide Abrasive Material, Beige Color
MI ITEM #09469618
MFR #7010368522 STANDARD ABRASIVES BUFF AND BLEND AP DISC, 873310, 3 IN X 1/4 IN
List Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368522 STANDARD ABRASIVES BUFF AND BLEND AP DISC, 873310, 3 IN X 1/4 IN

Aluminum Oxide Abrasive Material, Beige Color
MI ITEM #09469618
MFR #7010368522 STANDARD ABRASIVES BUFF AND BLEND AP DISC, 873310, 3 IN X 1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.29/each for your price

Overview

Mfr description
7010368522 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open web is flexible and pliable, so it will not gouge the substrate and sustain part geometry
  • Aluminum oxide mineral is friable and sharp, revealing fresh, sharp cutting edges for a consistent scratch
  • May be run with a lubricant to help eliminate swarf and potential for smearing the substrate
  • Available in very fine (VFN, red) and medium (MED, tan) grades to accommodate project needs
  • Open web is load resistant, so abrasive will not get clogged with debris, contributing to longer service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115359064
  • UPC_NO
    00051115359064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text