Motion
7010330818

3M
7010330818

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Non-Woven Nylon Backing Material, Beige Color
Mi Item #09469621
MFR #7010330818
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330818

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Aluminum Oxide Abrasive Material, Non-Woven Nylon Backing Material, Beige Color
Mi Item #09469621
MFR #7010330818

Mfr description
7010330818 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open web is flexible and pliable, so it will not gouge the substrate and sustain part geometry
  • Aluminum oxide mineral is friable and sharp, revealing fresh, sharp cutting edges for a consistent scratch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Adhesive removal, Antique finishing, Coating removal, Corrosion removal, Edge deburring, Medium duty cleaning, Paint removal, Sealant removal
  • Backing Material
    Non-Woven Nylon
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010330818
  • Manufacturer Upc Number
    00051115359071
  • Material Application
    Ferrous Alloys, Metal
  • UPC_NO
    00051115359071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)