Motion
875

3M
875

Film Tape - Length: 72 yd, Width: 1.5 in, Thick: 2 mil, 0.05 mm, Green
Mi Item #09469722
MFR #875
Price$65.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
875

Film Tape - Length: 72 yd, Width: 1.5 in, Thick: 2 mil, 0.05 mm, Green
Mi Item #09469722
MFR #875

Mfr description
7100167283 3M POLYESTER TAPE 875,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.88/each

Specifications

Dimensions

  • Container Size
    1/2 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    59.4 N/100 mm
  • Thickness
    2 mil, 0.05 mm
  • Width
    1.5 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Green
  • Elongation at Break
    105 %
  • Format
    Roll
  • Manufacturer Stock Number
    7100167285
  • Material
    Polyester
  • Max Operating Temperature
    204 °C, 400 °F
  • Operating Temperature Range
    0 to 204 °C, 0 to 400 °F
  • Pattern
    Solid
  • Series
    875
  • Shape
    Roll
  • Type
    Polyester Film Tape
  • UPC_NO
    00638060146095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)