Motion
7010367146

3M
7010367146

Flap Brush - Aluminum Oxide Abrasive Material, 2.0000 in Center Hole Diameter, 3400 rpm Maximum RPM
Mi Item #09469729
MFR #7010367146
Price$219.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367146

Flap Brush - Aluminum Oxide Abrasive Material, 2.0000 in Center Hole Diameter, 3400 rpm Maximum RPM
Mi Item #09469729
MFR #7010367146

Mfr description
7010367146 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.77/each

Specifications

Dimensions

  • Brush Diameter
    6.0000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00051115366598
  • Max Rpm
    3400 rpm
  • UPC_NO
    00051115366598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)