Motion
7010369480

3M
7010369480

Standard Abrasives MD Mini-Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter, 3500 rpm Maximum RPM
Mi Item #09469758
MFR #7010369480
Price$153.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369480

Standard Abrasives MD Mini-Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter, 3500 rpm Maximum RPM
Mi Item #09469758
MFR #7010369480

Mfr description
7010369480 STANDARD ABRASIVES MD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers high-quality finishes with sharp cutting and self-renewing aluminum oxide mineral
  • Open web is load resistant, prolonging abrasive service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.00/each

Specifications

Dimensions

  • Brush Diameter
    4.5000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00051141538808
  • Max Rpm
    3500 rpm
  • UPC_NO
    00051141538808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)