1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100035573 3M SURFACE PROTECTIVE FILM 87630A, 1170 MM X 200 M, 0.063 MM, 1
3M™ Surface Protective Film 87630A, 1170 mm x 200 m, 0.063 mm, 1 roll per case
MI ITEM #
09469795
MFR #
7100035573 3M SURFACE PROTECTIVE FILM 87630A, 1170 MM X 200 M, 0.063 MM, 1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 7100035573 3M SURFACE PROTECTIVE FILM 87630A, 1170 MM X 200 M, 0.063 MM, 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100035573 3M SURFACE PROTECTIVE FILM 87630A, 1170 MM X 200 M, 0.063 MM, 1
3M™ Surface Protective Film 87630A, 1170 mm x 200 m, 0.063 mm, 1 roll per case
MI ITEM #
09469795
MFR #
7100035573 3M SURFACE PROTECTIVE FILM 87630A, 1170 MM X 200 M, 0.063 MM, 1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7100035573 3M SURFACE PROTECTIVE FILM
For industrial/occupational use only. Not for consumer sale or use.
Specifications
Length
218.72 yd
Width
46 in
UPC_NO
06936177903247
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought