Motion
7010330819

3M
7010330819

Sanding Disc - 8 in Disc Diameter, 0.7500 in, 19.05 mm Arbor, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09469797
MFR #7010330819
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330819

Sanding Disc - 8 in Disc Diameter, 0.7500 in, 19.05 mm Arbor, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09469797
MFR #7010330819

Mfr description
7010330819 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open web is flexible and pliable, so it will not gouge the substrate and sustain part geometry
  • Aluminum oxide mineral is friable and sharp, revealing fresh, sharp cutting edges for a consistent scratch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Arbor Size
    0.7500 in, 19.05 mm
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Antique finishing, Edge deburring, Medium duty cleaning
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010330819
  • Manufacturer Upc Number
    00051115359125
  • Material Application
    Ferrous alloys
  • Max Rpm
    2700 rpm
  • UPC_NO
    00051115359125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)