Specifications
Dimensions
- Length2.5 in
- Weight0.085 lb
Details
- Abrasive MaterialSilicon Carbide
- Application- Finishing - Blending - Deburring - Cleaning
- ColorBlack
- Manufacturer Upc Number00051115352393
- UPC_NO00051115352393
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)