Specifications
Dimensions
- Length2.5 in
- Weight0.093 lb
Details
- Abrasive MaterialAluminum Oxide
- Application- Cleaning - Deburring - Finishing - Blending
- ColorBlue
- Manufacturer Upc Number00051115352409
- UPC_NO00051115352409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)