Motion
7010366933 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877070, 821 W209 X 1/4

3M
7010366933 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877070, 821 W209 X 1/4

Standard Abrasives™ Unitized Mounted Point 877070, 821 W209 x 1/4 in, 5 per inner 50 per case
Mi Item #09469815
MFR #7010366933 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877070, 821 W209 X 1/4
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366933 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877070, 821 W209 X 1/4

Standard Abrasives™ Unitized Mounted Point 877070, 821 W209 x 1/4 in, 5 per inner 50 per case
Mi Item #09469815
MFR #7010366933 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877070, 821 W209 X 1/4

Mfr description
7010366933 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • Length
    2.5 in
  • Weight
    0.107 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Cleaning - Deburring - Blending - Finishing
  • Color
    Blue
  • Manufacturer Upc Number
    00051115353338
  • UPC_NO
    00051115353338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)