Motion
7010366928 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877126, 632 W183 X 3 M

3M
7010366928 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877126, 632 W183 X 3 M

Standard Abrasives™ Unitized Mounted Point 877126, 632 W183 x 3 mm, 5 per inner 50 per case
MI ITEM #09469833
MFR #7010366928 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877126, 632 W183 X 3 M
Price$9.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366928 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877126, 632 W183 X 3 M

Standard Abrasives™ Unitized Mounted Point 877126, 632 W183 x 3 mm, 5 per inner 50 per case
MI ITEM #09469833
MFR #7010366928 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877126, 632 W183 X 3 M

Mfr description
7010366928 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.06/each

Specifications

Dimensions

  • Length
    0.25 in
  • Weight
    0.024 lb

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    - Deburring - Finishing - Blending - Cleaning
  • Color
    Red
  • Manufacturer Upc Number
    00051115353154
  • UPC_NO
    00051115353154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)