Overview
Mfr description
7010415511 3M SEALING TAPE 8777 TAN,
- For industrial/occupational use only. Not for consumer sale or use.
- Self-adhered tape design for sealing difficult-to-stick surfaces, including damp surfaces
- UV-resistant for up to 12 months and the adhesive does not melt or stain when exposed to heat
- Features a waterproof membrane that produces a moisture barrier
- Sealing tape provides an air barrier
- Tough backing resists punctures and tears during application
- Aggressive acrylic adhesive stays stuck at both low and high application temperatures
- Unique backing is thin and conformable to conveniently fit into corners
- Split release liner offers fast application with easy and accurate positioning of the tape
Specifications
- Length75 ft
- Width60 in
- Manufacturer Upc Number00076308867409
- UPC_NO00076308867409
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data