Overview
Mfr description
7100095564 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- High strength (HS) Buff and Blend material delivers excellent results for light deburring, cleaning, and high luster or decorative finishing
- Denser, stiffer construction than HP material withstands higher pressure
- Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
- Flexible, pliable nylon removes burrs and surface contaminants and minimizes gouging of the substrate
- Waterproof, load-resistant open web limits buildup of debris that can clog the abrasive
- Built-in 1/4˝ shank securely fastens to a small, straight grinder and eliminates ˝ganging˝ of individual discs
- Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
- blue), and very fine (VFN
- maroon)
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115358357
- UPC_NO00051115358357
- Overall Diameter3 in
- Long DescriptionThe 7100095564 Standard Abrasives Buff and Blend HS Wheel 880476 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter with 3-ply construction, appropriate for finishing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data