Motion
8805

3M
8805

Transfer Tape - 4.921 mil Liner Thickness, Filled Acrylic Polymer Material, White Color
Mi Item #09469903
MFR #8805
Price$563.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8805

Transfer Tape - 4.921 mil Liner Thickness, Filled Acrylic Polymer Material, White Color
Mi Item #09469903
MFR #8805

Mfr description
7000050171 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.21/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.12 mm
  • Liner Thickness
    4.921 mil

Details

  • Adhesive Material
    Filled Acrylic Polymer
  • Color
    White
  • Liner Material
    Silicone-treated polyester
  • Manufacturer Stock Number
    8805
  • Manufacturer Upc Number
    00021200599859
  • UPC_NO
    00021200599859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)