Specifications
Dimensions
- Weight0.407 lb
Details
- Intrinsically Safe StandardNo
- Manufacturer Upc Number10093045933072
- Minimum Order Quantity1
- Product TypesCable
- TypeCable
- UPC_NO10093045933072
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)