Motion
7010330150 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881199, 8

3M
7010330150 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881199, 8

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 881199, 811 2 in x 1/4 in, 10 per case
Mi Item #09469969
MFR #7010330150 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881199, 8
Price$15.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330150 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881199, 8

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 881199, 811 2 in x 1/4 in, 10 per case
Mi Item #09469969
MFR #7010330150 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 881199, 8

Mfr description
7010330150 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edge deburring and polishing
  • Harder material and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.74/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330150 Standard Abrasives Quick Change TR A/O Unitized Wheel 881199 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, suitable for blending and finishing tasks.
  • Manufacturer Upc Number
    00051115352157
  • UPC_NO
    00051115352157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)