Motion
8815

3M
8815

Transfer Tape - 14.763 mil Liner Thickness, Filled Acrylic Polymer Material, White Color
Mi Item #09469978
MFR #8815
Price$3,485.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8815

Transfer Tape - 14.763 mil Liner Thickness, Filled Acrylic Polymer Material, White Color
Mi Item #09469978
MFR #8815

Mfr description
7010311954 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High mechanical strength
  • Improved surface wet-out for rough surface/LSE substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,485.17/each

Specifications

Dimensions

  • Adhesive Thickness
    15 mil, 0.38 mm
  • Liner Thickness
    14.763 mil

Details

  • Adhesive Material
    Filled Acrylic Polymer
  • Color
    White
  • Liner Material
    Silicone-treated polyester
  • Manufacturer Stock Number
    8815
  • Manufacturer Upc Number
    00021200561429
  • Product Form
    Roll
  • UPC_NO
    00021200561429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)