Motion
8820

3M
8820

Transfer Tape - 19.68 mil Liner Thickness, 32.92 m Length, Filled Acrylic Polymer Material, White Color
MI ITEM #09469989
MFR #8820
Price$388.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8820

Transfer Tape - 19.68 mil Liner Thickness, 32.92 m Length, Filled Acrylic Polymer Material, White Color
MI ITEM #09469989
MFR #8820

Mfr description
7010374057 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High mechanical strength
  • Improved surface wet-out for rough surface/LSE substrates
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.79/each

Specifications

Dimensions

  • Adhesive Thickness
    20 mil, 0.50 mm
  • Length
    32.92 m
  • Liner Thickness
    19.68 mil

Details

  • Adhesive Material
    Filled Acrylic Polymer
  • Color
    White
  • Liner Material
    Silicone-treated polyester
  • Manufacturer Stock Number
    8820
  • Manufacturer Upc Number
    00021200562587
  • Product Form
    Roll
  • UPC_NO
    00021200562587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)