Motion
7010330861

3M
7010330861

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #09470028
MFR #7010330861
Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330861

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #09470028
MFR #7010330861

Mfr description
7010330861 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.42/each

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Non-Woven
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    7010330861
  • Manufacturer Upc Number
    00051115365102
  • Product Types
    Non Woven Belt
  • UPC_NO
    00051115365102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)