Motion
7100159138 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885581, 36 IN X

3M
7100159138 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885581, 36 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885581, 36 in x 75 in MED, 1 per case
MI ITEM #09470051
MFR #7100159138 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885581, 36 IN X
List Price$1,268.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100159138 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885581, 36 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885581, 36 in x 75 in MED, 1 per case
MI ITEM #09470051
MFR #7100159138 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885581, 36 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,268.87/each for your price

Overview

Mfr description
7100159138 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Non-woven construction provides for long life, flexibility, heat-resistance and consistent cut rate
  • Suitable for low-stretch applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115365645
  • UPC_NO
    00051115365645
  • Overall Length
    75 in
  • Overall Width
    36 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought