1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010368570 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888126, 1 IN X 1
Standard Abrasives™ Surface Conditioning RC Belt 888126, 1 in x 18 in VFN, 10 per case
MI ITEM #
09470077
MFR #
7010368570 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888126, 1 IN X 1
Price
$21.04
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010368570 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888126, 1 IN X 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010368570 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888126, 1 IN X 1
Standard Abrasives™ Surface Conditioning RC Belt 888126, 1 in x 18 in VFN, 10 per case
MI ITEM #
09470077
MFR #
7010368570 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888126, 1 IN X 1
Mfr description
7010368570 STANDARD ABRASIVES SURFACE
For industrial/occupational use only. Not for consumer sale or use.
High edge durability and flexibility
Excellent starting point for finishing stainless steel to a #4 finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.04
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Overall Width
1 in
Details
Abrasive Material
Aluminum Oxide
Color
Blue
Manufacturer Upc Number
00051115363993
UPC_NO
00051115363993
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items