Motion
7010330844 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888852, 37 IN X

3M
7010330844 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888852, 37 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888852, 37 in x 75 in MED, 1 per case
MI ITEM #09470094
MFR #7010330844 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888852, 37 IN X
List Price$1,055.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330844 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888852, 37 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888852, 37 in x 75 in MED, 1 per case
MI ITEM #09470094
MFR #7010330844 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888852, 37 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,055.35/each for your price

Overview

Mfr description
7010330844 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on RC material provides good initial and extended cut rate
  • Best material for general use and average pressure usage
  • Most efficient on flat surfaces

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115363481
  • UPC_NO
    00051115363481
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought