1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8896
Tape - Blue, 0.9400 in, 24 mm Wide, 60.14 yd, 55 m Long
MI ITEM #
09470100
MFR #
8896
Price
$16.87
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
3M 8896
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8896
Tape - Blue, 0.9400 in, 24 mm Wide, 60.14 yd, 55 m Long
MI ITEM #
09470100
MFR #
8896
Mfr description
7000123856 SCOTCH STRAPPING TAPE 8896,
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.87
/each
Add to Cart
Specifications
Dimensions
Core Size
3 in
Length
60.14 yd, 55 m
Tensile Strength
160
Width
0.9400 in, 24 mm
Details
Adhesive Material
Synthetic Rubber
Backing Material
Polypropylene
Color
Blue
Elongation at Break
32 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items