Motion
8896

3M
8896

Filament Tape - White, 0.47 in Wide, 120.3 yd Long
MI ITEM #09470107
MFR #8896
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8896

Filament Tape - White, 0.47 in Wide, 120.3 yd Long
MI ITEM #09470107
MFR #8896

Mfr description
7000124055 SCOTCH STRAPPING TAPE 8896,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
  • Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    120.3 yd
  • Tensile Strength
    160
  • Width
    0.47 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    White
  • Elongation at Break
    32 %
  • Manufacturer Upc Number
    00021200956621
  • UPC_NO
    00021200956621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)