Motion
7000124321 SCOTCH STRAPPING TAPE 8896, IVORY, 36 MM X 110 M, 24 ROLLS PER C

3M
7000124321 SCOTCH STRAPPING TAPE 8896, IVORY, 36 MM X 110 M, 24 ROLLS PER C

Scotch® Strapping Tape 8896, Ivory, 36 mm x 110 m, 24 rolls per case
MI ITEM #09470116
MFR #7000124321 SCOTCH STRAPPING TAPE 8896, IVORY, 36 MM X 110 M, 24 ROLLS PER C
Your Price$50.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124321 SCOTCH STRAPPING TAPE 8896, IVORY, 36 MM X 110 M, 24 ROLLS PER C

Scotch® Strapping Tape 8896, Ivory, 36 mm x 110 m, 24 rolls per case
MI ITEM #09470116
MFR #7000124321 SCOTCH STRAPPING TAPE 8896, IVORY, 36 MM X 110 M, 24 ROLLS PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.58/each(List $58.17)

Overview

Mfr description
7000124321 SCOTCH STRAPPING TAPE 8896,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
  • Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
  • Provides high tensile strength for long lasting hold
  • Special polypropylene film backing provides proper stiffness
  • Resists tearing, breaking, abrasion, moisture and scuffs

Specifications

  • Color
    White
  • Length
    120.3 yd
  • Width
    1.41 in
  • Manufacturer Upc Number
    00051115313424
  • UPC_NO
    00051115313424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought